1/2 in. Washing Machine Smart Water Shut Off Valve

You last purchased this on
 
Watts

1/2 in. Washing Machine Smart Water Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

1/2 in. Washing Machine Smart Water Shut Off Valve

  • Fast #
  • Part #WA2CSCWBD
  • Item #9508189
  • Manufacturer Part #0004649
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Helps prevent floods from burst washing machine hoses
  • De-pressurizes hoses when washing machine is not in use
  • Electronic control device senses the washing machine current flow
  • Turns off water supply to washing machine when a leak is detected
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Depth:
11-3/4 in
End Connection 1:
Socket Weld
End Connection 2:
Male Threaded
End Connection 3:
Male Threaded
End Connection 4:
Male Threaded
End Connections:
Socket Weld x Male Threaded x Male Threaded x Male Threaded
Height:
10-13/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-3/4 in
Material:
Plastic
Material Type:
Polysulfone
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Plastic
Valve Body Style:
Threaded
Valve Operator:
Automatic
Valve Size:
1/2 in x 1/2 in x 3/4 in x 3/4 in
Valve Type:
Shut Off Valve
Volts:
120V
Weight:
4.54 lb
Width:
3-1/32 in