1-1/4 - 2 in. Cast Iron FNPT Valve Elbow

You last purchased this on
 
Watts

1-1/4 - 2 in. Cast Iron FNPT Valve Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

1-1/4 - 2 in. Cast Iron FNPT Valve Elbow

  • Fast #
  • Part #W909ELF
  • Item #26477
  • Manufacturer Part #0881382
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Nuisance discharge
  • Metal construction
  • Air gap fitting
  • Durable coating
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Depth:
3-69/100 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3-5/8 in
Fitting Size 2:
2 in
Fitting Sizes:
3-5/8 in x 2 in
GSA Approved:
No
Height:
5-19/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-5/8 in
Material:
Cast Iron
Valve Size:
1-1/4 in - 2 in
Weight:
2.7 lb
Width:
3-1/2 in