1 in. Regulator Air Gap
1 in. Regulator Air Gap
Frequently Purchased Together
Product Details
- Diverts nuisance discharge
- Durable coating
- Used for backflow Preventer
- An air Gap provides the Unobstructed, Physical Separation Between the Discharge End of a Potable Water Supply Line and an open Receiving Vessel
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 3-69/100 in
- Diameter:
- 3-1/4 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Product Type:
- Air Gap
- Range (in):
- 1.25 in - 0.75 in
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in - 1-1/4 in
- Weight:
- 1.65 lb
- Width:
- 3-1/2 in