3/4 - 1 in. Check Assembly, O-ring, Retainer and Spring Valve Repair Kit
3/4 - 1 in. Check Assembly, O-ring, Retainer and Spring Valve Repair Kit
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
- Original parts insure long service life
Specifications
- ADA Compliant:
- No
- Application:
- Indoor, Plumbing
- Brand Model Compatibility:
- 008, LF008, 008PC, LF008PC
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Check Repair Kit
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 0.2 lb