3/4 in. Diaphragm, Disc Assembly and O-ring Rubber

You last purchased this on
 
Watts

3/4 in. Diaphragm, Disc Assembly and O-ring Rubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

3/4 in. Diaphragm, Disc Assembly and O-ring Rubber

  • Fast #
  • Part #WRK009M3RTF
  • Item #1095318
  • Manufacturer Part #0888526
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Two disc assemblies
  • Stem and cover O-rings
  • 3/4 in 009M3 reduced pressure zone total rubber part kit
  • Diaphragm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
LF009M3, 009M3
Depth:
2-22/25 in
FM Approved:
No
Height:
3-31/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
NSF Certified:
No
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
3/4 in
Weight:
0.14 lb
Width:
2-1/2 in