3 in. Regulator Air Gap

You last purchased this on
 
Watts

3 in. Regulator Air Gap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

3 in. Regulator Air Gap

  • Fast #
  • Part #W909AGK
  • Item #42550
  • Manufacturer Part #0881385
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Nuisance discharge
  • An air gap provides the unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel
  • Used for backflow Preventer
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Depth:
9 in
Diameter:
6-3/8 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
GSA Approved:
No
Height:
9-5/8 in
IAPMO Listed -:
No
Material:
Cast Iron
Product Type:
Air Gap
Range (in):
10 in - 4 in
Recommended Valve Application:
Water
Valve Size:
4 in - 10 in
Weight:
8.66 lb
Width:
6 in