2-1/2 x 9-39/50 in. Filter for PWDWLCV2
FIL 2-1/2 x 9-39/50 in. Filter for PWDWLCV2
Frequently Purchased Together
Product Details
- High quality lead and cyst reducing filter
- Two pack filter change
- High quality sediment filter
- Designed to be changed out every 6 months or every 1350 gallons
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Capacity:
- 1350 gal
- Cartridge Type:
- Filter
- Collection:
- FIL
- Contaminant Removal:
- Sediment, Chlorine, Chemicals, Lead, Select VOCs
- Depth:
- 10 in
- Diameter:
- 2-1/2 in
- Filter Size:
- 14-1/2 in x 11 in
- Filtering Material:
- No
- Fits Model:
- PWDWLCV2
- Height:
- 14-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 6 in