1 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat Pressure Reducing Valve

You last purchased this on
 
Watts

LFN45B Series 1 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

LFN45B Series 1 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BM1DUSG
  • Item #3919700
  • Manufacturer Part #0009493
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage
  • Solder union inlet and outlet
  • Sealed spring cage for accessible outdoor or pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
Application:
Commercial, Residential
BAA Compliant:
No
CSA Certified:
CSA B356
Collection:
LFN45B Series
Depth:
5 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Height:
8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
3 lb
Width:
3 in