3/4 in. Gasket Kit for 3001 Union

You last purchased this on
 
Watts

Series 3000 3/4 in. Gasket Kit for 3001 Union

  • Fast #
  • Part #WGAB
  • Item #233866
  • Manufacturer Part #0881401
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 3000 3/4 in. Gasket Kit for 3001 Union

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with water, air, oil, natural gas, propane, gasoline, kerosene, mineral oil, vegetable oil and alkaline
  • BAA compliant
  • Gaskets that can be used for the 3/4 in 3001 and 3005 series, 1/2 in 3003, 3004, 3006, 3007, and 3008 series
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
Series 3003, 3004, 3006, 3007, 3008, 3001, 3005
CARB OTC LEED Compliant:
No
Collection:
Series 3000
Depth:
3-13/100 in
Diameter - Inside 1:
3/4 in
Diameter - Outside:
3/4 in
Fitting Type:
Flange Accessory Pack
GSA Approved:
No
Height:
4-13/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Compliant Not Certified
Material:
Rubber
Material Type:
Buna-N
Maximum Temperature:
300
NSF Certified:
No
UL Listed:
No
Weight:
0.08 lb
Width:
1-63/100 in