FNPT Brass 3/4 in. BFP Vacuum Breaker

You last purchased this on
 
Watts

Series 912HP FNPT Brass 3/4 in. BFP Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 912HP FNPT Brass 3/4 in. BFP Vacuum Breaker

  • Fast #
  • Part #W912HPF
  • Item #2989110
  • Manufacturer Part #0386447
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Oval handle shutoff
  • Strainer screen
  • High pressure
  • Ball valve design includes reinforced/enhanced PTFE seats and electroless nickel plated brass ball, blow-out proof pressure retaining stem, and low profile oval handle
  • Designed for maximum working pressure of 400 psi (28 bar)
  • Female national pipe thread inlet connection and male national pipe thread outlet connection
  • All bronze ball valve and brass backflow preventer
  • Horizontal or vertical installation
  • Integral stainless steel screen protects the check assemblies from fouling due to dirt and debris
  • In the event of fouling of the downstream check valve, leakage would be vented to atmosphere thereby providing a visual indication of failure of the check assembly
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Collection:
Series 912HP
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
5-1/4 in
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Height:
8-3/4 in
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
9-3/16 in
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - High:
400
Recommended Valve Application:
Non-health Hazard, Potable Water
UL Listed:
No
Valve Disc Material:
Rubber
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
BFP Vacuum Breaker
Weight:
3 lb
Width:
2-47/50 in