1 in. Brass FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LF223 1 in. Brass FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF223 1 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223G
  • Item #3919903
  • Manufacturer Part #0298533
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Serviceable in line
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Lead-Free
  • Sensitive spring and large diaphragm for accurate pressure control
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26
ASSE Standards:
ASSE 1003
BAA Compliant:
Yes
CSA Certified:
CSA B356
Collection:
Series LF223
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Height:
8-5/8 in
IAPMO Listed -:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/4 in
Maximum Temperature:
160
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - High:
300
Recommended Valve Application:
Water
Temperature Range:
33 to 160 Deg F (0.5 to 71 Deg C)
UL Listed:
No
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
7 lb