1 in. FIP x FBP Dielectric Union
Series LF3003 1 in. FIP x FBP Dielectric Union
All Sizes
Frequently Purchased Together
Product Details
- Maximum pressure is 250 PSI (17.2 BAR)
- Maximum temperature 180 degrees F (82 degrees C)
- Buna-N gasket
- Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
- Meets federal specifications for tensile strength and thread end connections
- Designed and manufactured to the highest quality standards
- FIP thread to female brass pipe thread connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-108, ASTM B-371, ASTM B-633-85
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LF3003
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Dielectric Nipple, Straight
- Height:
- 2-51/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- Material:
- Malleable Iron, Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 250 psi
- Type:
- WLF3003G
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 2-1/4 in