1 in. Cast Copper Silicon Alloy Union Female Threaded Pressure Reducing Valve

You last purchased this on
 
Watts

Series LFN45B-M1 1 in. Cast Copper Silicon Alloy Union Female Threaded Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BM1DUG
  • Item #3920588
  • Manufacturer Part #0009491
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFN45B-M1 1 in. Cast Copper Silicon Alloy Union Female Threaded Pressure Reducing Valve

This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage
  • NPT threaded female union inlet and outlet
  • Sealed spring cage for accessible outdoor or pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI A112.26.2
ASSE Standards:
ASSE 1003
Application:
Commercial, Residential
CSA Certified:
CSA B356
Collection:
Series LFN45B-M1
Depth:
5-47/50 in
End Connection 1:
Union Female Threaded
End Connection 2:
Union Female Threaded
End Connections:
Union Female Threaded
FM Approved:
No
Height:
8-19/100 in
IAPMO Listed -:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/8 in
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Port Opening:
Standard Port
Valve Seat Material:
Thermoplastic
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
3 lb
Width:
2-1/4 in