2-1/2 - 4 in. Repair Kit

You last purchased this on
 
Watts

Series RK-957/957RPDA 2-1/2 - 4 in. Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series RK-957/957RPDA 2-1/2 - 4 in. Repair Kit

  • Fast #
  • Part #WRK957957RPDARTLP
  • Item #2979169
  • Manufacturer Part #0899244
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement parts
  • Parts are specific to valve size
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
Series 957, LF957RPDA and 957RPDA
Collection:
Series RK-957/957RPDA
Depth:
6 in
FM Approved:
No
Height:
6 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
2-1/2 in - 4 in
Weight:
1.35 lb
Width:
6 in