12 oz. Smart Straw Lubricant

You last purchased this on
 
WD-40

12 oz. Smart Straw Lubricant

This product requires certification to purchase.
Brand image
You last purchased this on
 
WD-40

12 oz. Smart Straw Lubricant

  • Fast #
  • Part #W490057
  • Item #4834104
  • Manufacturer Part #490057
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • It protects against rust and corrosion on items like tools, and sporting equipment
  • It penetrates to free stuck corroded parts like nuts, bolts, valves and locks
  • Multi-Use Product lubricates moving parts such as hinges, wheels, rollers, chains, and gears
  • 183 Deg C boiling point
  • 59 Deg C Flash point
  • It displaces moisture to restore water flooded equipment such as engines, spark plugs and power tools
  • It quickly removes adhesives, corrosion and paint
  • Requires Certification

Documents


Specifications

Application:
Metalworking, Manufacturing, Facility Maintenance, Fleet, Construction, Agriculture
Brand Model Compatibility:
WD-40 490040, WD-40 490026
CARB OTC LEED Compliant:
Yes
Color Finish Name:
Light Amber
Depth:
2-5/8 in
Height:
8-5/8 in
Indoor Outdoor:
Indoor/Outdoor
Maximum Temperature:
300
Portable:
Yes
Product Type:
Smart Straw Lubricant
Size:
12 oz
Temperature Range:
-50 to 150 Deg C
Width:
2-5/8 in