1/2 in. Pro-Pal Full Port Brass Ball Valve with Hi-Flow Hose Drain

You last purchased this on
 
Webstone a brand of NIBCO

4167 Series 1/2 in. Pro-Pal Full Port Brass Ball Valve with Hi-Flow Hose Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

4167 Series 1/2 in. Pro-Pal Full Port Brass Ball Valve with Hi-Flow Hose Drain

  • Fast #
  • Part #WH41672
  • Item #3874503
  • Manufacturer Part #H-41672
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Replaces 7 components, eliminates 6 leak paths and saves 54 minutes of labor
  • Easily install, isolate, drain and replace any expansion tank
  • The 3-way ball controls flow between the expansion tank and the system
  • Replaces 5 components
  • MIP model for direct connection to air separator or tee
  • Saves 36 minutes
  • Quickly connect entire system to the cold water feed
  • Ideal for use with webstone air separator
  • Available in FIP x MIP x FIP x Hose, FIP x FIP x FIP x Hose
  • Eliminates 4 leak paths
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Collection:
4167 Series
Color Finish Name:
Brass
End Connection 1:
FPT
End Connection 2:
MPT
End Connection 3:
FPT
End Connection 4:
GHT
End Connections:
FPT x MPT x FPT x GHT
FM Approved:
No
Handle Material:
Enamel Coated Aluminum
Height:
3-19/50 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Forged Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
350
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
1 piece
Valve Operator:
Quarter Turn
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve