52 in. 5-Blade Ceiling Fan 2-Light in Brushed Nickel

You last purchased this on
 
Westcraft

52 in. 5-Blade Ceiling Fan 2-Light in Brushed Nickel

  • Fast #
  • Part #FF525HBNCM
  • Item #8928735
  • Manufacturer Part #FF525HBNCM
3.9 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Westcraft

52 in. 5-Blade Ceiling Fan 2-Light in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual-Mount
  • Brushed Nickel
  • 58" Wire Length
  • 8W LED E26 Bulbs Included
  • Reversible rotation
  • Average Life for Light Kit 15000 hrs
  • Three speed
  • Cherry/Maple Reversible blades
  • Alabaster Glass
  • 10,000 Hours
  • Requires Certification

Specifications

AMP:
0.465
Application:
Residential
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
2550 ft3/min
Ceiling Fan Blade Finish:
Maple/Cherry
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
80
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$0.07
Fan Speeds:
3
Glass Type:
Alabaster
Height:
18-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lights Included:
Yes
Lumens:
1600
Lumens per Watt:
84
MA Approved -:
No
Material:
Steel, Glass, Wood
Material Type:
Plywood
Maximum Temperature:
100
Number Of Hours:
15000 h
Number of Blades:
5
Number of Lights:
2
Origin:
Global
Power Source:
Hardwired
RPM:
200
Temperature Range:
0 to 45 Deg C
UL Listed:
UL 507
Volts:
120V
WaterSense Labeled:
No
Watts:
9.5 W
Weight:
14.6 lb
Width:
52 in