All-Purpose Adhesive Caulk in White

You last purchased this on
 
White Lightning Products

3006™ All-Purpose Adhesive Caulk in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
White Lightning Products

3006™ All-Purpose Adhesive Caulk in White

  • Fast #
  • Part #SWL30060
  • Item #1591682
  • Manufacturer Part #WL30060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Cured caulk is mildew and rust resistant
  • Paintable and stainable for interior and exterior
  • High performance - features excellent adhesion
  • Forty year guarantee
  • Ideal for filling joints and openings around doors, windows, baseboards, trim, siding and vents
  • Adheres to most surface; wood, drywall, glass, masonry, brick, concrete and metal
  • Requires Certification

Specifications

ASTM:
ASTM C-834, ASTM E-90, ASTM C-919, ASTM D-217
Collection:
3006™
Color Finish Name:
White
GSA Approved:
No
Material:
Plastic
Material Type:
Acrylic Latex
Product Type:
Caulk
Size:
10 oz
Temperature Range:
Up to 180 Deg F
Type:
W30060
UL Listed:
No