1H/1C Non-programmable Thermostat

You last purchased this on
 
White-Rodgers

70 Series™ 1H/1C Non-programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

70 Series™ 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #W1E78144
  • Item #2303885
  • Manufacturer Part #1E78-144
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-programmable thermostat
  • Compatible with single stage heating and cooling systems
  • Large LCD display with backlight
  • Selectable Celsius or Fahrenheit temperature display
  • Accurate within 1° F
  • Temperature display adjustment allows you to calibrate the room temperature reading
  • Requires Certification

Specifications

AMP:
1.5
Application:
Residential
Battery Size:
AAA
Collection:
70 Series™
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
1-1/10 in
Height:
5-3/10 in
Maximum Temperature:
90
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C
Touch Screen -:
No
Volts:
24V
Watts:
45 W
Width:
3-1/4 in