1H/1C Programmable Thermostat

You last purchased this on
 
White-Rodgers

80 Series™ 1H/1C Programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

80 Series™ 1H/1C Programmable Thermostat

  • Fast #
  • Part #W1F80361
  • Item #2446023
  • Manufacturer Part #1F80-361
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Programmable 5-1-1 day schedule
  • Compatible with single-stage heating, cooling and heat pump systems, without aux
  • Large LCD display with backlight
  • Accurate within 1° F
  • Selectable Celsius or Fahrenheit temperature display
  • Energy management recovery
  • Configuration menu allows keypad selection of options
  • Permanent program retention during power loss
  • Requires Certification

Specifications

AMP:
1.5
Application:
Heat Pump System, Residential
Collection:
80 Series™
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
1-22/25 in
Height:
3-22/25 in
Maximum Temperature:
90
Power Source:
Battery, Hardwired
Programmability:
Programmable
Stages:
1H/1C
Touch Screen -:
No
Volts:
24V
Width:
6 in