Single Stage Integrated Intelligent Valve Retrofit Kit

You last purchased this on
 
White-Rodgers

Single Stage Integrated Intelligent Valve Retrofit Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

Single Stage Integrated Intelligent Valve Retrofit Kit

  • Fast #
  • Part #W50I56D905
  • Item #9648407
  • Manufacturer Part #50I56D-905
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes IP gas valve, 120V nitride ignitor and intermittent pilot single stage furnace control
  • Advanced diagnostics with standard furnace troubleshooting
  • Cost competitive upgrade to modern technology for intelligent valve systems
  • Selectable OEM blower delays dipswitch
  • Stock one kit instead of multiple parts
  • Main board with full cover and fault code label
  • Fault recall with pushbutton
  • Requires Certification

Specifications

Brand Model Compatibility:
ICP, Lennox
Communicating:
Non-Communicating
Condensing:
No
ETL Listed:
No
Energy Star Compliant:
No
Product Type:
Retrofit Kit
Stages:
Single
Temperature Range:
-40 to 175 Deg F (-40 to 79 Deg C)
UL Listed:
No
Volts:
25/120V