Siena Pro 48 in. LED Island Hood in Stainless Steel, ACT
Core Collection Siena Pro 48 in. LED Island Hood in Stainless Steel, ACT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ICON Touch® Controls
- LumiLight LED Lighting
- Airflow Control Technology™ (ACT™)
- Hybrid Baffle Filters
- Optional Extension Duct Cover Kit
- Quick-Lock Installation System
- Dual-Level Lighting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 8
- Application:
- Residential
- Brand Model Compatibility:
- Z1C-01SL, MUA010A, RC-0002
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Hybrid Baffle
- Height:
- 32-1/2 in
- Hood Vent Type:
- Island
- Indoor Outdoor:
- Indoor
- Installation Type:
- Island Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Sones:
- 9
- Type:
- ZZSLE48CS
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 960 W
- Weight:
- 122 lb
- Width:
- 48-7/8 in