1.0 gpf Diaphragm Sensor Urinal Flush Valve

You last purchased this on
 
Zurn

1.0 gpf Diaphragm Sensor Urinal Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

1.0 gpf Diaphragm Sensor Urinal Flush Valve

  • Fast #
  • Part #ZZER6003AVWS1TM
  • Item #8050271
  • Manufacturer Part #ZER6003AV-WS1-TM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ceramic gear-driven operation withstands over 500,000 cycles.
  • Clog-resistant, linear filter diaphragm reduces maintenance and cost.
  • 1.0 gaff full volume performance flush
  • 3-year battery life
  • Advanced IR sensor detects forward and downward for a precisely timed flush.
  • Heavy-duty brass body with polished chrome finish stands up to extreme wear without losing its luster.
  • Industry-leading, chemical-resistant diaphragm, gaskets and seals last 8-10 times longer than traditional rubber.
  • IP65 rated construction and protective engineering keep water away from critical electronic components.
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.1037
ASSE Standards:
ASSE 1037
Application:
Foodservice, Healthcare, Interior, Kitchen, Laboratory
Automatic Shut-Off:
Yes
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
NPT x Slip
Faucet Connection:
NPT
Fits Pipe Size:
1 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Urinal
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
17 in
IAPMO Listed -:
Yes
Installation Type:
Vertical
Length:
5 in
MA Approved -:
Yes
Material:
Brass
Minimum Temperature:
33
NSF Certified:
No
Origin:
Global
Overall Length:
5 in
Overall Width:
8 in
Power Source:
Battery
Pressure - High:
80
Pressure - Low:
25
Pressure - Maximum:
125 psi
Release Date:
2019
Spud Location:
Top
Spud Size:
3/4 in
Temperature Range:
Up to 125 Deg F
Temperature Rating:
125
Toilet Rough-In:
11-1/2 in
UL Listed:
No
Volts:
6V
WaterSense Labeled:
Yes
Weight:
9 lb
Width:
8 in
cUPC Certified:
Yes