3/4 in. Female Aerator in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® 3/4 in. Female Aerator in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® 3/4 in. Female Aerator in Polished Chrome

  • Fast #
  • Part #ZG62620
  • Item #1575965
  • Manufacturer Part #G62620
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • G63507 (3M) Crosses to Chicago E2805JKCP
  • G62620 (3F) Crosses to T&S B-0199-08-N05
  • 0.5 GPM vandal-resistant pressure compensating spray outlet
  • G63507 (3M) Crosses to T&S B-0199-08-N05
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7 in
End Connection 1:
Female
End Connections:
Female
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
Height:
4 in
Length:
7 in
Material:
Brass
Number of Handles:
Two Handle
Origin:
Domestic
Overall Height:
4 in
Overall Length:
7 in
Overall Width:
6 in
Pressure Compensating:
Yes
Stream Type:
Spray
Thread Size:
3/4 in
Weight:
0.1 lb
Width:
6 in