Slip Brass Vacuum Breaker in Polished Chrome
AquaVantage® Slip Brass Vacuum Breaker in Polished Chrome
Frequently Purchased Together
Product Details
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
- 3/4 X 8 1/2 in flush tube, vacuum breaker, and nut
- Ideal for commercial applications
- For use with ZEMS 6000 series of flush valves
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip
- Faucet Material:
- Brass
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4 in
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Brass
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 4 in
- Overall Width:
- 4 in
- Product Type:
- Tube
- Sink Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 4 in