1/2 in. Plastic and Steel Nail Barb Clamp

You last purchased this on
 
Zurn PEX

1/2 in. Plastic and Steel Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1/2 in. Plastic and Steel Nail Barb Clamp

  • Fast #
  • Part #QQTALON3
  • Item #19425
  • Manufacturer Part #QTALON3
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • J hook clamp with nails
  • For 1/2 in. PEX tubing
  • Used in hot and cold water plumbing applications
  • Can be installed in alternating directions for ensure secure installation
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-877
Application:
Hot and Cold Water Systems
Depth:
1-3/5 in
Fits Pipe Size:
1/2 in
Height:
3/10 in
Length:
1-3/5 in
Material:
Plastic, Steel
Origin:
Global
Product Type:
J Hook Clamp with Nail
Weight:
0.0086 lb
Width:
1 in