2-1/2 in. Cast Bronze FNPT Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

500XLYSBR 2-1/2 in. Cast Bronze FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

500XLYSBR 2-1/2 in. Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500XLYSBRL
  • Item #3908813
  • Manufacturer Part #212-500XLYSBR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Wye strainer protects against sediment and debris for reduced maintenance costs
  • High flow capacity for commercial or industrial pressure reduction applications
  • Highly durable, threaded bell provides easy access to cartridge internals
  • ASSE® Listed 1003
  • NSF® Listed - Standard 61 & 372
  • ANSI 372 by IAPMO R&T
  • Low-lead law compliant
  • 20 mesh stainless steel strainer resists corrosion and allows valve to meet residential compliance code
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
500XLYSBR
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
14-2/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Cast Bronze
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
Size:
2-1/2 in
Temperature Range:
Up to 140 Deg F
Temperature Rating:
140
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Seat Material:
Stainless Steel
Valve Size:
2-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
39.15 lb
Weight Capacity:
8 lb
Width:
8 in