Hose Thread Buna-N Brass and Rubber 3/4 in. 125 psi BFP Vacuum Breaker

You last purchased this on
 
Zurn Wilkins

BFP-9 Hose Thread Buna-N Brass and Rubber 3/4 in. 125 psi BFP Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

BFP-9 Hose Thread Buna-N Brass and Rubber 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #WBFP9
  • Item #3772297
  • Manufacturer Part #BFP-9
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Back siphonage is prevented in an economically sound way for low lifetime costs
  • Includes breakaway screw for unauthorized removal prevention
  • 4 in. hose bibb, sink, and laundry tub applications for versatile installation
  • UPC® Certified B64.2 (BFP-9)
  • IAPMO® Listed
  • CSA® Certified B64.2 (BFP-8F)
  • ASSE® Listed 1011
  • Stainless steel internals resist corrosion
  • Ideal for 3/4” hose bibb, sink, and laundry tub applications for versatile installation
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1011
Collection:
BFP-9
Diameter:
1-1/4 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
1-1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-47/100 in
Material:
Brass, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
Yes
Origin:
Global
Overall Depth:
1-47/100 in
Overall Height:
1-1/4 in
Overall Length:
1-47/100 in
Overall Width:
1-1/4 in
Pressure - Maximum:
125 psi
Product Type:
Hydrant
Recommended Valve Application:
Water
Size:
3/4 in
Temperature Rating:
180
Valve Body Material:
Brass
Valve Material:
Brass
Valve Size:
3/4 in
Weight:
0.15 lb
Weight Capacity:
1.25 lb
Width:
1-1/4 in
cUPC Certified:
No