This product requires certification to purchase.

1/2 in. Cast Copper Female Drop Ear Tee (C x C x FPT)

You last purchased this on
 

1/2 in. Cast Copper Female Drop Ear Tee (C x C x FPT)

You last purchased this on
 

1/2 in. Cast Copper Female Drop Ear Tee (C x C x FPT)

  • Fast #
  • Part #CCFDETD
  • Item #32960
  • Manufacturer Part #B150400
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • End Connections: Sweat x Sweat x Female
  • Flanged and flared fitting options available
  • Threaded and drop ear fitting options
  • Special shapes available
  • Easy to solder
  • CSA B125, NSF/ANSI Standard 61
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
FPT
End Connections:
Female Sweat x Female Sweat x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Drop Ear Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #JS71005
Item #8074431
3.4 out of 5 Customer Rating
Requires Certification
Part #ULF4235050
Item #3795517
4.4 out of 5 Customer Rating
Requires Certification
Part #ULFP4515050
Item #7345693
4.4 out of 5 Customer Rating
Requires Certification
Part #ULF4515050
Item #3795489
3.2 out of 5 Customer Rating
Requires Certification
Part #ULF4525050
Item #3795475
4.7 out of 5 Customer Rating
Requires Certification
Part #UQ4775050
Item #525329
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CBCTJGJ
Item #440684
5 out of 5 Customer Rating
Requires Certification
Part #MPF40245
Item #7341991
4.1 out of 5 Customer Rating
Requires Certification
Part #MPF01572
Item #7342309
4.5 out of 5 Customer Rating
Requires Certification
Part #CBCTKJJ
Item #440951
5 out of 5 Customer Rating
Requires Certification
Part #CBCTGFD
Item #440227
4.8 out of 5 Customer Rating
Requires Certification
Part #FNW5V3676DDF
Item #9297601
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing