This product requires certification to purchase.

1-1/2 in. Cast Copper DWV P-Trap w/ Cleanout

You last purchased this on
 

1-1/2 in. Cast Copper DWV P-Trap w/ Cleanout

You last purchased this on
 

1-1/2 in. Cast Copper DWV P-Trap w/ Cleanout

  • Fast #
  • Part #CCDWVPTCOJ
  • Item #2419
  • Manufacturer Part #E560300
4.9 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast Copper
  • End Connections: Sweat x Sweat
  • With cleanout
  • NSF certified
  • Requires Certification

Specifications

ANSI:
ANSI B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
P-Trap
Material:
Cast Copper DWV
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #CTPPF
Item #340
4.2 out of 5 Customer Rating
Requires Certification
Part #O710219
Item #805634
5 out of 5 Customer Rating
Requires Certification
Part #CCDWVFCFLCOJ
Item #17712
3.9 out of 5 Customer Rating
Requires Certification
Part #CCDWVT9J
Item #13127
5 out of 5 Customer Rating
Requires Certification
Part #CCDWVPTLJ
Item #39515
5 out of 5 Customer Rating
Requires Certification
Part #CWPTF
Item #138638
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CCDWVPTLJ
Item #39515
5 out of 5 Customer Rating
Requires Certification
Part #CWPTF
Item #138638
5 out of 5 Customer Rating
Requires Certification
Part #CSLPTF
Item #116742
4 out of 5 Customer Rating
Requires Certification
Part #CWPTG
Item #138643
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW5V3676DDF
Item #9297601
4.1 out of 5 Customer Rating
Requires Certification
Part #MPF11212
Item #7342065
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing