This product requires certification to purchase.

1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Aluminum Half Slot Strut

You last purchased this on
 

1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Aluminum Half Slot Strut

You last purchased this on
 

1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Aluminum Half Slot Strut

  • Fast #
  • Part #FNWST7882S12A2S1
  • Item #2960732
  • Manufacturer Part #GST7882S12A2S1
5 out of 5 Customer Rating

X Points
$95.80
per 10 FOOT
$9.58 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slots: 9/16" x 1 1/8" on 2" centers
  • CHV style adjustable stem seals
  • Four Point ISO 5211 Mounting Pad Bolt Pattern
  • Slot vented ball for thermal expansion
  • Anti-static grounded ball and stem
  • Blow-out Proof Stem Design
  • Cast boss for bleed/drain port
  • Vacuum service to 29 inches of Hg
  • Requires Certification

Documents


Specifications

Color Finish Name:
Aluminum
Gauge (metal):
12 ga
Length:
10 ft
Material:
Aluminum
Strut Type:
Half Slot Strut
Width:
1-5/8 in



Customers Also Bought
1–6 of 18 items
Part #FNWST7881S12YSD2
Item #3823348
4.8 out of 5 Customer Rating
Requires Certification
Part #FNWST7880B12ZSD2
Item #3823290
3.4 out of 5 Customer Rating
Requires Certification
Part #FNWST7888S14GSD2
Item #3823284
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWST7882S1262S2
Item #4037296
4.8 out of 5 Customer Rating
Requires Certification
Part #FNWST7888S14ZSD1
Item #3823312
4.9 out of 5 Customer Rating
Requires Certification
Part #FNWST7882B12Y2S2
Item #3823329
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNWST7888S14GSD2
Item #3823284
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWST7882B12Z2S1
Item #3823310
5 out of 5 Customer Rating
Requires Certification
Part #FNWST7882S12ZSD2
Item #3823319
5 out of 5 Customer Rating
Requires Certification
Part #FNWST7885S12Z2S2
Item #3823315
4.2 out of 5 Customer Rating
Requires Certification
Part #FNWST7883S14Z2S1
Item #3823357
4.8 out of 5 Customer Rating
Requires Certification
Part #FNWST7882S12YSD2
Item #3823354
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing