This product requires certification to purchase.

1-5/8 x 13/16 in. x 10 ft. 12 Gauge Green Coated Half Slotted Strut

You last purchased this on
 

1-5/8 x 13/16 in. x 10 ft. 12 Gauge Green Coated Half Slotted Strut

You last purchased this on
 

1-5/8 x 13/16 in. x 10 ft. 12 Gauge Green Coated Half Slotted Strut

  • Fast #
  • Part #FNWST7887S12G2S1
  • Item #3823308
  • Manufacturer Part #GST7887S12G2S1
3.4 out of 5 Customer Rating

X Points
$52.84
per 10 FOOT
$5.28 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slots: 9/16" x 1 1/8"
  • Requires Certification

Documents


Specifications

Coating:
Green Zinc
Color Finish Name:
Green
Gauge (metal):
12 ga
Height:
13/16 in
Length:
10 ft
Material:
Steel
Strut Type:
Half Slot Strut
Width:
1-5/8 in



Customers Also Bought
1–6 of 18 items
Part #FNWST7883S14G2S1
Item #3823336
4.5 out of 5 Customer Rating
Requires Certification
Part #FNWST7883S14G2S2
Item #3823338
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWST7888S14G2S1
Item #3823355
5 out of 5 Customer Rating
Requires Certification
Part #FNWST7882B12G2S1
Item #3823280
5 out of 5 Customer Rating
Requires Certification
Part #FNWST7882S12G2S1
Item #1254947
5 out of 5 Customer Rating
Requires Certification
Part #FNWST7887S12Z2S1
Item #3823322
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNWST7880B12ZSD2
Item #3823290
3.4 out of 5 Customer Rating
Requires Certification
Part #FNWST7882B12G2S2
Item #3823281
3.4 out of 5 Customer Rating
Requires Certification
Part #FNWST7882S12Y2S1
Item #3823342
4.2 out of 5 Customer Rating
Requires Certification
Part #FNWST7883S14G2S2
Item #3823338
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWST7882S1242S2
Item #3823340
5 out of 5 Customer Rating
Requires Certification
Part #FNWST7882S12G2S1
Item #1254947
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing