Call for Pricing
Call for Pricing
This product requires certification to purchase.

10 in. Sch. 10 SS 304L A312 Welded Pipe

You last purchased this on
 

10 in. Sch. 10 SS 304L A312 Welded Pipe

You last purchased this on
 

10 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP14L10E
  • Item #4278598
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
10 in
Schedule Class:
10
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DST4L049A269D
Item #265692
3.9 out of 5 Customer Rating
Requires Certification
Part #DST4L049A269B
Item #265697
5 out of 5 Customer Rating
Requires Certification
Part #DST4L035A269C
Item #261689
5 out of 5 Customer Rating
Requires Certification
Part #DST6L049A269C
Item #265663
4.7 out of 5 Customer Rating
Requires Certification
Part #DST6L065A269D
Item #456749
5 out of 5 Customer Rating
Requires Certification
Part #DST6L035A269D
Item #265900
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DSP1S4L20
Item #1160160
3.2 out of 5 Customer Rating
Requires Certification
Part #PFETB619
Item #9574933
4.7 out of 5 Customer Rating
Requires Certification
Part #PFWAB111
Item #9574980
3.9 out of 5 Customer Rating
Requires Certification
Part #DST4L049A269D
Item #265692
3.9 out of 5 Customer Rating
Requires Certification
Part #DST4L035A269C
Item #261689
5 out of 5 Customer Rating
Requires Certification
Part #DST6L049A269C
Item #265663
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing