This product requires certification to purchase.

2-1/2 x 3 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple

You last purchased this on
 

2-1/2 x 3 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple

You last purchased this on
 

2-1/2 x 3 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple

  • Fast #
  • Part #BNLM
  • Item #23273
  • Manufacturer Part #0330041401
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Nipple, Welded
IAPMO Listed:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #BNFCL
Item #6111
3.2 out of 5 Customer Rating
Requires Certification
Part #BNMX
Item #4467
3.4 out of 5 Customer Rating
Requires Certification
Part #BNKS
Item #21420
4 out of 5 Customer Rating
Requires Certification
Part #TOL3610L
Item #439507
4.7 out of 5 Customer Rating
Requires Certification
Part #BNKX
Item #26787
3.1 out of 5 Customer Rating
Requires Certification
Part #BNKM
Item #38539
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BXNJU
Item #51272
5 out of 5 Customer Rating
Requires Certification
Part #BXNCU
Item #43802
5 out of 5 Customer Rating
Requires Certification
Part #IGNPR
Item #406570
4.1 out of 5 Customer Rating
Requires Certification
Part #GNKM
Item #973
4.4 out of 5 Customer Rating
Requires Certification
Part #B160SNPBEKU
Item #7855960
4.7 out of 5 Customer Rating
Requires Certification
Part #B160SNPXTFM
Item #7855975
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing