Call for Pricing
Call for Pricing
This product requires certification to purchase.

2 in. x 20 ft. SDR 21 Plastic Pressure Pipe

You last purchased this on
 

2 in. x 20 ft. SDR 21 Plastic Pressure Pipe

You last purchased this on
 

2 in. x 20 ft. SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21GPK
  • Item #1673363
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-2241
Application:
Water Systems
Color Finish Name:
Green
Diameter - Outside:
2-3/8 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
2 in
Pressure - Maximum:
200 psi
Pressure Class:
CL200
Schedule Class:
SDR 21
UL Listed:
No
Wall Thickness:
0.113 in



Customers Also Bought
1–6 of 18 items
Part #CPFGPG20
Item #525085
4.4 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL9011
Item #8911560
3.7 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL16073
Item #8911540
4.5 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL639
Item #8911460
5 out of 5 Customer Rating
Requires Certification
Part #P40BEPG20
Item #44977
4.2 out of 5 Customer Rating
Requires Certification
Part #PEXE300BTNA
Item #9427582
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CPFGPG20
Item #525085
4.4 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL9011
Item #8911560
3.7 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL16073
Item #8911540
4.5 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL639
Item #8911460
5 out of 5 Customer Rating
Requires Certification
Part #P40BEPG20
Item #44977
4.2 out of 5 Customer Rating
Requires Certification
Part #PEXF100WHITE
Item #10373895
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing