This product requires certification to purchase.

1/4 in. x 100 ft. Poly Tubing Coil in Natural

You last purchased this on
 
Jones Stephens

1/4 in. x 100 ft. Poly Tubing Coil in Natural

Brand image
You last purchased this on
 
Jones Stephens

1/4 in. x 100 ft. Poly Tubing Coil in Natural

  • Fast #
  • Part #JT25375
  • Item #8103842
  • Manufacturer Part #T25375
5 out of 5 Customer Rating

X Points
$51.00
per 100 FOOT
$0.51 per FOOT
Looking for compatible parts?
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 200 Available in Wichita, KS
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Non-toxic, 100% virgin material
  • 100' coils in dispenser box
  • FDA
  • -40F to +135F
  • Length: 100'
  • Color/Finish: White
  • Hardness durometer 80+/-3 shore D
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-2018, ANSI 372-2016
ASME:
ASME A112.18.6-2017
Application:
Potable Water, Drainage, Compressed Air, Food and Beverage, Hospitals
CSA Certified:
CSA B125.6-17
Color Finish Name:
White
Diameter - Inside 1:
1/4 in
Diameter - Outside:
3/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
NSF:
NSF 372-2016, NSF 61-2018
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/8 in
Pressure - Maximum:
125 psi
UL Listed:
No
Wall Thickness:
0.62 in



Customers Also Bought
1–6 of 18 items
Part #JT25250
Item #8103841
4.2 out of 5 Customer Rating
Requires Certification
Part #CPFGPG10
Item #356906
5 out of 5 Customer Rating
Requires Certification
Part #V32241
Item #2886873
3.9 out of 5 Customer Rating
Requires Certification
Part #PEXBF20BL
Item #10349414
5 out of 5 Customer Rating
Requires Certification
Part #PEXG20RE
Item #9427591
4.4 out of 5 Customer Rating
Requires Certification
Part #UF1060500
Item #356593
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PEXBF20BL
Item #10349414
5 out of 5 Customer Rating
Requires Certification
Part #PEXG20RE
Item #9427591
4.4 out of 5 Customer Rating
Requires Certification
Part #JT26000
Item #8103863
5 out of 5 Customer Rating
Requires Certification
Part #PEXBD100BL
Item #10349379
3.1 out of 5 Customer Rating
Requires Certification
Part #JT26250
Item #8103860
5 out of 5 Customer Rating
Requires Certification
Part #PEXF20BL
Item #9427547
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing