This product requires certification to purchase.

220 ft. Polywrap Pipe Sleeve

You last purchased this on
 

220 ft. Polywrap Pipe Sleeve

You last purchased this on
 

220 ft. Polywrap Pipe Sleeve

  • Fast #
  • Part #AAT70008
  • Item #4824070
  • Manufacturer Part #70008
4.2 out of 5 Customer Rating

X Points
$366.42
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Linear Low Density Polyethylene polywrap is one of the quickest and easiest methods to provide a protective barrier around DI pipe and fittings in corrosive soils
  • Polyethylene film prevents corrosion by creating a barrier between the pipe and the surrounding soil
  • Constructed of 100% virgin polyethylene plus 3% carbon black for coloring and ultraviolet protection
  • Gauged to 8.5 MIL (0.0085”) to maintain the minimum of 8 MIL as required by the AWWA standards
  • Available in perforated lengths of 20’ and 22’ for easy tear off and no waste at roll ends while on the job site
  • Care needs to be used when installing this item so it is not damaged. If part of the wrap is damaged repair it with tape if possible.
  • Thickness: 8 mil minimum
  • Surpasses ANSI/AWWA C105/A21.5 standard
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-149, ASTM D-882
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
220 ft
Material:
Plastic
Material Type:
Polyethylene
Size:
16 in - 18 in
Thickness:
8 mil
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #MCFHK0610C
Item #4717698
3.9 out of 5 Customer Rating
Requires Certification
Part #M01025
Item #4717741
4.8 out of 5 Customer Rating
Requires Certification
Part #JS08100
Item #855081
3.6 out of 5 Customer Rating
Requires Certification
Part #G4502GA
Item #7211368
4.5 out of 5 Customer Rating
Requires Certification
Part #ZZANB1994IP
Item #702780
3.3 out of 5 Customer Rating
Requires Certification
Part #R121SMFIT36WS
Item #4606105
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M01025
Item #4717741
4.8 out of 5 Customer Rating
Requires Certification
Part #JS08100
Item #855081
3.6 out of 5 Customer Rating
Requires Certification
Part #G4502GA
Item #7211368
4.5 out of 5 Customer Rating
Requires Certification
Part #MCFHK0610C
Item #4717698
3.9 out of 5 Customer Rating
Requires Certification
Part #R121SMFIT36WS
Item #4606105
4.9 out of 5 Customer Rating
Requires Certification
Part #R121SMFIT36BS
Item #4606106
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing