This product requires certification to purchase.

24 in. Weld 150# Standard Forged Carbon Steel Raised Face Weld Neck Flange

You last purchased this on
 

24 in. Weld 150# Standard Forged Carbon Steel Raised Face Weld Neck Flange

You last purchased this on
 

24 in. Weld 150# Standard Forged Carbon Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #GRFWNF24-AN
  • Item #7218103
4.9 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105N
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face, Weld Neck
IAPMO Listed:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
Standard
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #G300RFSWF160BJ-AN
Item #7217713
4.5 out of 5 Customer Rating
Requires Certification
Part #G300RFWNFD-AN
Item #7218154
4.5 out of 5 Customer Rating
Requires Certification
Part #G300RFWNFXHBG-AN
Item #7300738
4.5 out of 5 Customer Rating
Requires Certification
Part #FS6SCG
Item #265401
3.7 out of 5 Customer Rating
Requires Certification
Part #WOL1412X
Item #1097230
4.9 out of 5 Customer Rating
Requires Certification
Part #IFSTCB
Item #275021
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D300RFBFP
Item #100531
4.9 out of 5 Customer Rating
Requires Certification
Part #DRFBFK
Item #22390
4.7 out of 5 Customer Rating
Requires Certification
Part #DRFSOFM
Item #41550
3.6 out of 5 Customer Rating
Requires Certification
Part #DRFSOFPL
Item #403761
4 out of 5 Customer Rating
Requires Certification
Part #DRFSOFUL
Item #403764
3.3 out of 5 Customer Rating
Requires Certification
Part #DRFTFM
Item #13569
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing