This product requires certification to purchase.

3/4 in. Butt Weld Schedule 40 304L Stainless Steel Long Radius 45 Degree Elbow

You last purchased this on
 

3/4 in. Butt Weld Schedule 40 304L Stainless Steel Long Radius 45 Degree Elbow

You last purchased this on
 

3/4 in. Butt Weld Schedule 40 304L Stainless Steel Long Radius 45 Degree Elbow

  • Fast #
  • Part #IS44LW4F
  • Item #80276
  • Manufacturer Part #IS44LW4F
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
40


Customers Also Bought
1–6 of 18 items
Part #IS6L3SCD
Item #103832
5 out of 5 Customer Rating
Requires Certification
Part #IS16LW9P
Item #79790
5 out of 5 Customer Rating
Requires Certification
Part #IS46LW4G
Item #80788
4.2 out of 5 Customer Rating
Requires Certification
Part #IS46LW9K
Item #80777
5 out of 5 Customer Rating
Requires Certification
Part #DS46NHS
Item #79100
5 out of 5 Customer Rating
Requires Certification
Part #IS6CTS9SP114B
Item #1289444
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IS4L3T9G
Item #277014
4 out of 5 Customer Rating
Requires Certification
Part #IS44LW9K
Item #80261
5 out of 5 Customer Rating
Requires Certification
Part #FNW2WCL76M
Item #4830988
4.7 out of 5 Customer Rating
Requires Certification
Part #DDLMZ64NS
Item #8098054
4.1 out of 5 Customer Rating
Requires Certification
Part #DDLM88NS
Item #7629503
5 out of 5 Customer Rating
Requires Certification
Part #DDLMZ68NS
Item #7842097
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing