This product requires certification to purchase.

3/4 x 3 in. XH A106B TBE Nipple Seamless Black Carbon Steel

You last purchased this on
 

3/4 x 3 in. XH A106B TBE Nipple Seamless Black Carbon Steel

You last purchased this on
 

3/4 x 3 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNFM
  • Item #91073
  • Manufacturer Part #15110706
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-333 Grade 10, ASTM A-53 Type S Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
IAPMO Listed:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No
Wall Thickness:
0.154 in



Customers Also Bought
1–6 of 18 items
Part #BXSNGM
Item #91069
4.6 out of 5 Customer Rating
Requires Certification
Part #BXSNCP
Item #92515
4.3 out of 5 Customer Rating
Requires Certification
Part #BXSNDCL
Item #91080
3.9 out of 5 Customer Rating
Requires Certification
Part #FSTHPG
Item #27990
3.8 out of 5 Customer Rating
Requires Certification
Part #BXSNDK
Item #91082
5 out of 5 Customer Rating
Requires Certification
Part #FSTBFD
Item #41318
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IBNKT
Item #406781
5 out of 5 Customer Rating
Requires Certification
Part #BXSNPU
Item #176914
4.7 out of 5 Customer Rating
Requires Certification
Part #BNGK
Item #27652
4.3 out of 5 Customer Rating
Requires Certification
Part #BXSNHU
Item #91057
4.3 out of 5 Customer Rating
Requires Certification
Part #BXSNCP
Item #92515
4.3 out of 5 Customer Rating
Requires Certification
Part #BXSNFX
Item #258364
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing