This product requires certification to purchase.

3 x 3 x 2-1/2 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

3 x 3 x 2-1/2 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

3 x 3 x 2-1/2 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWTMML
  • Item #34397
  • Manufacturer Part #GWTMML
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234-WCB
ASTM:
ASTM A-234-WCB
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Tee
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Standard



Customers Also Bought
1–6 of 18 items
Part #GWTPPM
Item #311
5 out of 5 Customer Rating
Requires Certification
Part #GWCRLK
Item #29487
3.1 out of 5 Customer Rating
Requires Certification
Part #GWTLLK
Item #15421
4.4 out of 5 Customer Rating
Requires Certification
Part #GWCRPM
Item #5569
4.8 out of 5 Customer Rating
Requires Certification
Part #GWCRPH
Item #436503
4 out of 5 Customer Rating
Requires Certification
Part #GWERPM
Item #26448
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GWTXXU
Item #42883
4.6 out of 5 Customer Rating
Requires Certification
Part #GWTUUP
Item #20625
3.6 out of 5 Customer Rating
Requires Certification
Part #GWTSSM
Item #743
5 out of 5 Customer Rating
Requires Certification
Part #GWXTP
Item #51560
5 out of 5 Customer Rating
Requires Certification
Part #GWTLLK
Item #15421
4.4 out of 5 Customer Rating
Requires Certification
Part #GWTP
Item #50785
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing