This product requires certification to purchase.

6 in. x 20 ft. ABS Schedule 40 Foam Core Pipe

You last purchased this on
 

6 in. x 20 ft. ABS Schedule 40 Foam Core Pipe

You last purchased this on
 

6 in. x 20 ft. ABS Schedule 40 Foam Core Pipe

  • Fast #
  • Part #A40FCPU20
  • Item #230975
  • Manufacturer Part #ABS 03600 0800
5 out of 5 Customer Rating

X Points
$528.99
per 20 FOOT
$26.45 per FOOT
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • Pipe is available in select lengths
  • Requires Certification

Specifications

ASTM:
ASTM F-628, ASTM D-3965
Application:
Sewage, Storm Drainage
Color Finish Name:
Black
Diameter - Outside:
6-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Length:
20 ft
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
6 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Wall Thickness:
0.28 in



Customers Also Bought
1–6 of 18 items
Part #UF4360500
Item #7000299
3.4 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #UF4931000
Item #9406722
3.7 out of 5 Customer Rating
Requires Certification
Part #UF4240500
Item #7000330
5 out of 5 Customer Rating
Requires Certification
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #UF4930750
Item #7000305
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AP40FCPK10
Item #4283921
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing