This product requires certification to purchase.

6 x 12 in. Threaded Galvanized Carbon Steel Nipple

You last purchased this on
 

6 x 12 in. Threaded Galvanized Carbon Steel Nipple

You last purchased this on
 

6 x 12 in. Threaded Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGNU12
  • Item #406843
  • Manufacturer Part #MN-ZNG1312
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Type:
Nipple
Length:
12 in
Material:
Welded Steel
Origin:
Global
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #IBNH36
Item #406285
4.4 out of 5 Customer Rating
Requires Certification
Part #DBPRGRA53BL
Item #53223
3.6 out of 5 Customer Rating
Requires Certification
Part #GNH48
Item #16843
4.3 out of 5 Customer Rating
Requires Certification
Part #DBPTOA53F10
Item #237799
4.6 out of 5 Customer Rating
Requires Certification
Part #DBSPTBEA106BK10
Item #4377173
5 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53ULH
Item #7043617
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IBNH36
Item #406285
4.4 out of 5 Customer Rating
Requires Certification
Part #DBPRGRA53BL
Item #53223
3.6 out of 5 Customer Rating
Requires Certification
Part #GNH48
Item #16843
4.3 out of 5 Customer Rating
Requires Certification
Part #DBPTOA53F10
Item #237799
4.6 out of 5 Customer Rating
Requires Certification
Part #DBSPTBEA106BK10
Item #4377173
5 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53ULH
Item #7043617
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing