This product requires certification to purchase.

6 x 3 in. Copper Tee (Clean & Bagged)

You last purchased this on
 

6 x 3 in. Copper Tee (Clean & Bagged)

You last purchased this on
 

6 x 3 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTUUM
  • Item #441007
  • Manufacturer Part #9116040CB
4.5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in USA
  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22, ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Tee
IAPMO Listed:
No
MSS:
MSS SP-104
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
Weight:
8.92 lb



Customers Also Bought
1–6 of 18 items
Part #CRCUL
Item #407153
5 out of 5 Customer Rating
Requires Certification
Part #CTUUM
Item #24982
4.6 out of 5 Customer Rating
Requires Certification
Part #CTU
Item #4156
4.9 out of 5 Customer Rating
Requires Certification
Part #CBCRCDC
Item #301947
3.3 out of 5 Customer Rating
Requires Certification
Part #CBCCD
Item #301941
3.7 out of 5 Customer Rating
Requires Certification
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MPF04033
Item #7342022
5 out of 5 Customer Rating
Requires Certification
Part #PFXPPTFFD
Item #10240772
5 out of 5 Customer Rating
Requires Certification
Part #CTJGF
Item #36783
3.8 out of 5 Customer Rating
Requires Certification
Part #CTMMD
Item #4198
4.5 out of 5 Customer Rating
Requires Certification
Part #CTF
Item #226
4.5 out of 5 Customer Rating
Requires Certification
Part #CTFDF
Item #7455
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing