This product requires certification to purchase.

8 x 0.109 in. A270 316L Polished Stainless Steel Tubing

You last purchased this on
 

8 x 0.109 in. A270 316L Polished Stainless Steel Tubing

You last purchased this on
 

8 x 0.109 in. A270 316L Polished Stainless Steel Tubing

  • Fast #
  • Part #DSWT6L109A2707X
  • Item #4913699
  • Manufacturer Part #DSWT6L109A2707X
5 out of 5 Customer Rating

X Points
$6,619.40
per 20 FOOT
$330.97 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Coating:
Polished
Color Finish Name:
Polished
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
PipeTubing Size:
8 in
UL Listed:
No
Wall Thickness:
0.109 in



Customers Also Bought
1–6 of 18 items
Part #PFTPB312
Item #9574972
5 out of 5 Customer Rating
Requires Certification
Part #PFETB619
Item #9574933
4.7 out of 5 Customer Rating
Requires Certification
Part #DST6L035A269C
Item #265687
4.3 out of 5 Customer Rating
Requires Certification
Part #PFWAB111
Item #9574980
3.9 out of 5 Customer Rating
Requires Certification
Part #DSP1S4L20
Item #1160160
3.2 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL7511
Item #8911574
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFTPB312
Item #9574972
5 out of 5 Customer Rating
Requires Certification
Part #PFETB619
Item #9574933
4.7 out of 5 Customer Rating
Requires Certification
Part #DST6L035A269C
Item #265687
4.3 out of 5 Customer Rating
Requires Certification
Part #PFWAB111
Item #9574980
3.9 out of 5 Customer Rating
Requires Certification
Part #DSP1S4L20
Item #1160160
3.2 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL7511
Item #8911574
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing