48 in. x 20 ft. HDPE Drainage Pipe
48 in. x 20 ft. HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Structurally designed corrugated exterior to support typical construction and long term loading
Documents
Specifications
- ASTM:
- ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321
- Application:
- Storm Drainage
- CSA Certified:
- CSA B182.8
- Diameter - Outside:
- 54 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 120
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 48 in