This product requires certification to purchase.

24 x 24 in. Single Manifold Tee

You last purchased this on
 
ADS®

StormTech® MC-3500™ 24 x 24 in. Single Manifold Tee

Brand image
You last purchased this on
 
ADS®

StormTech® MC-3500™ 24 x 24 in. Single Manifold Tee

  • Fast #
  • Part #A2451AN3524
  • Item #4848233
  • Manufacturer Part #2451AN3524
5 out of 5 Customer Rating

X Points
$3,737.16
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
StormTech® MC-3500™
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Size 3:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight, Tee, Manifold
Length:
85-1/10 in



Customers Also Bought
1–2 of 2 items
Part #L566547
Item #8319335
5 out of 5 Customer Rating
Requires Certification
Part #WDTMBLU1
Item #7803389
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 6 items
Part #A0421AA
Item #527692
5 out of 5 Customer Rating
Requires Certification
Part #A0667AA
Item #689226
3.2 out of 5 Customer Rating
Requires Certification
Part #A0881WT
Item #2500893
3.4 out of 5 Customer Rating
Requires Certification
Part #A0412AA
Item #689237
5 out of 5 Customer Rating
Requires Certification
Part #A0490AA
Item #527702
5 out of 5 Customer Rating
Requires Certification
Part #A0626AA
Item #527687
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing