4 in. Snap Corrugated Straight HDPE 90 Degree Elbow
4 in. Snap Corrugated Straight HDPE 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Joins 2 pieces of 4" pipe
Specifications
- ASTM:
- ASTM F-2306
- Clean Bagged:
- Yes
- Color Finish Name:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No