This product requires certification to purchase.

16 in. 3-speed Polypropylene Oscillating Pedestal Fan in Grey

You last purchased this on
 
Air King America Inc

Commercial Grade 16 in. 3-speed Polypropylene Oscillating Pedestal Fan in Grey

Brand image
You last purchased this on
 
Air King America Inc

Commercial Grade 16 in. 3-speed Polypropylene Oscillating Pedestal Fan in Grey

  • Fast #
  • Part #A9126
  • Item #7064778
  • Manufacturer Part #9126
3.6 out of 5 Customer Rating
16 in. 3-speed Polypropylene Oscillating Pedestal Fan

X Points
Color Finish Name: Grey Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Metal front grill with impact resistant plastic rear grill
  • Chemical resistant polypropylene blade
  • White, 6 ft, 3 conductor, SPT type cord
  • 90° oscillation or can be locked in non-oscillating position
  • Rear mounted rotary controls
  • Motor is permanently lubricated for little to no maintenance
  • Adjustable height from 36 in to 52 in
  • Head tilting adjustments from 30 degrees up to 15 degrees down
  • OSHA Compliant
  • Requires Certification

Specifications

AMP:
0.71
Blade Span:
16 in
CFM:
1710 ft3/min
Collection:
Commercial Grade
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
18 in
Dimmable:
No
ETL Listed:
Yes
Fan Speeds:
3
Height:
22-3/4 in
Indoor Outdoor:
Indoor
Length:
21-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Number of Blades:
3
UL Listed:
Yes
Volts:
120V
Watts:
77 W
Width:
10-1/2 in



Customers Also Bought
1–6 of 18 items
Part #A9155
Item #7064764
4.1 out of 5 Customer Rating
Requires Certification
Part #MF847LHBZAW
Item #7628369
5 out of 5 Customer Rating
Requires Certification
Part #A9020
Item #7064784
3.3 out of 5 Customer Rating
Requires Certification
Part #A9012
Item #7064760
3.7 out of 5 Customer Rating
Requires Certification
Part #A9175
Item #3865531
4.8 out of 5 Customer Rating
Requires Certification
Part #MDR524BN
Item #2238192
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A9525
Item #7064741
5 out of 5 Customer Rating
Requires Certification
Part #A9012
Item #7064760
3.7 out of 5 Customer Rating
Requires Certification
Part #A3016C
Item #7796966
5 out of 5 Customer Rating
Requires Certification
Part #A9075
Item #7064718
4 out of 5 Customer Rating
Requires Certification
Part #A9214
Item #7064780
5 out of 5 Customer Rating
Requires Certification
Part #A9155
Item #7064764
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing