1 gpm Activated Carbon Filter Cartridge
C Series 1 gpm Activated Carbon Filter Cartridge
Frequently Purchased Together
Product Details
- Economically priced
- Dual purpose cartridges
- Point of use filter cartridges
- Designed for municipal/chlorinated water - Not recommended for well water
- Reduce bad taste and odor, chlorine taste and odor and sediment
- Design maximizes dirt-holding capacity
Specifications
- Capacity:
- 2500 gal
- Cartridge Type:
- Carbon
- Collection:
- C Series
- Contaminant Removal:
- Sediment, Chlorine, Taste and Odor
- Depth:
- 4-22/25 in
- Diameter:
- 2-1/4 in
- Filter Life (Months):
- 12 mo
- Filter Size:
- 4.88 in x 2.25 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 2 gpm
- Height:
- 4-22/25 in
- IAPMO Listed -:
- No
- Length:
- 4-22/25 in
- Maximum Temperature:
- 125
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- 40 to 125 Deg F
- UL Listed:
- No
- Width:
- 2-1/4 in